WATERPROOF INLINE FUSE HOLDER 20A

729.006 - UNSPSC 39121624
0555729006961 4
WATERPROOF INLINE FUSE HOLDER 20A WATERPROOF INLINE FUSE HOLDER 20A
WATERPROOF INLINE FUSE HOLDER 20A

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Length (in) 1-1/4 in
Length (mm) 31.8 mm
Width (in) 1/4 in
Width (mm) 6.35 mm
Wire Gauge Range 12 - 18 GA
EAN 4068362831348

Benefits & Advantage

Ideal for harsh environments such as water, salt spray, ultraviolet light, ozone, -40 °C (-40 °F) temperatures and can withstand many organic solvents and rigorous shock and vibration
Accepts 12 to 18 GA wire leads
One piece, highly visible yellow, moulded thermoplastic
Uses 729.9 style fuses from 1 amp to 35 amp
ROHS compliant

Is Often Bought With

You Might Also Like